

3M
3M
500-061304
3M 3M
Description
500-061304 ELECTRICAL TAPE ; SUPER 33 20'X 3/4"
Electrical Tape; Black Color; 20FT Nominal Length; Polyvinyl chloride PVC backing Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Moisture/Alkalies/Corrosion/Ultraviolet Resistance; 220 Deg F Maximum Temperature Range; 176 Deg F Temperature Nominal Range; 7MIL Nominal Thickness; 3/4" Nominal Width
Part #
500-061304
BDI #
24286887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/500-061304/p/24286887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201502
Weight / Kilogram
0
EAN
0054007061304
Product Group - BDI
G00268
Noun
Tape
Keyword String
Electrical
Manufacturer Item Number
500-061304
Weight / LBS
0.09
Product Detail
Electrical Tape
Product Specification
Black Color; 20FT Nominal Length; Polyvinyl chloride PVC backing Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Moisture/Alkalies/Corrosion/Ultraviolet Resistance; 220 Deg F Maximum Temperature Range; 176 Deg F Temperature Nominal Range; 7MIL Nominal Thickness; 3/4" Nominal Width
Long Description
Electrical Tape; Black Color; 20FT Nominal Length; Polyvinyl chloride PVC backing Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Moisture/Alkalies/Corrosion/Ultraviolet Resistance; 220 Deg F Maximum Temperature Range; 176 Deg F Temperature Nominal Range; 7MIL Nominal Thickness; 3/4" Nominal Width