https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14240-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEaGxMMmhqT0M4eE1EYzJOemc0TnpZNU5Ua3dNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TkRCZlJGTlpVa2RmTXpBd2VETXdNQzVxY0djfGJhMTM4ZWUzY2JmZjE3ODY0OGVlZmNkYmRkZjc2MzYzZGU3OGRiYjJkMzgxMjBmMDZiYmY0ZGFhOGNhYjFmYjA
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14240-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEaGxMMmhqT0M4eE1EYzJOemc0TnpZNU5Ua3dNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TkRCZlJGTlpVa2RmTXpBd2VETXdNQzVxY0djfGJhMTM4ZWUzY2JmZjE3ODY0OGVlZmNkYmRkZjc2MzYzZGU3OGRiYjJkMzgxMjBmMDZiYmY0ZGFhOGNhYjFmYjA
DEVCON
DEVCON
14240
DEVCON DEVCON
Description
14240 EPOXY GEL ; 5 MINUTE 25ML OPAQUE
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Multiple Refer to Manufacturer; Vertical Surface | Tags on Machinery and Equipment; Opaque; 25 Ml
Part #
230-14240
BDI #
17116635
Details
62.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14240/p/17116635
Your Price
$ 62.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.094
EAN
0078143142406
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Syringe
Texture
Multiple Refer to Manufacturer
Application
Vertical Surface | Tags on Machinery and Equipment
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy Gel
Color
Opaque
Container Size value And um
25 Ml
Substrate Material
Ceramic | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Thixotropic | Non Migrating | Non Sag | Work Life 4 to 7 Min
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14240
Weight / LBS
0.208
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Multiple Refer to Manufacturer; Vertical Surface | Tags on Machinery and Equipment; Opaque; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

