

DEVCON
DEVCON
14255
DEVCON DEVCON
Description
14255 EPOXY ; 10 MINUTE 50ML BLACK
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Display | Appliance | Metal Working and Furniture Industry; Amber; 50 Ml
Part #
230-14255
BDI #
17116638
Details
89.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14255/p/17116638
Your Price
$ 89.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.076
EAN
0078143142550
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Sign Display | Appliance | Metal Working and Furniture Industry
Tradename
10 MINUTE
Manufacturer's Description
Devcon 10 Minute Epoxy
Color
Amber
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Flexible | Self Leveling | High Shear Strength
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14255
Weight / LBS
0.167
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Display | Appliance | Metal Working and Furniture Industry; Amber; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh