

LOCTITE
LOCTITE
3090 10GM
LOCTITE LOCTITE
Description
3090 10GM
General Purpose Instant Adhesive; Bonding; Dual Syringe; Assembly of Parts | Gap Filling
Part #
3090 10GM
BDI #
24582775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/3090-10GM/p/24582775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Dual Syringe
Texture
Liquid
Application
Assembly of Parts | Gap Filling
Tradename
3090
Manufacturer's Description
Loctite 3090 Instant Adhesive
Color
Clear
Container Size value And um
10 Gm
Substrate Material
Wood | Paper | Leather | Fabric
Degree of Flashpoint value And um
160 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Cyanoacrylate Technology | Fast Curing
Net Weight
10 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Bonding; Dual Syringe; Assembly of Parts | Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh