Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3092 2 PART 10GM IDH 1807961 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3092-SYRG-10GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzJ8aW1hZ2UvanBlZ3xhR0ZtTDJobFpTOHhNRGMyTXpZeU5URXpOakUxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBNU1sOVRXVkpIWHpFd1IwMWZNekF3ZURNd01DNXFjR2N8NzRiN2RmNzdjYjZmYWMzY2Y0MTI0ZTM0ZTIwZTE4ZjFmODNmMWZjMDMzMGFiMzA3OWFkYmU2OGY4MWUzN2UxOA
20538635 General Purpose Adhesives 

LOCTITE LOCTITE

3092 2 PART 10GM IDH 1807961

Description

3092 INSTANT ADHESIVE IDH 1807961

General Purpose Instant Adhesive; Gap Filling; Syringe; Bonding

Part #

1807961

BDI #
20538635

Details

79.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
EAN
0079340004603
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling
Container Type
Syringe
Texture
Liquid
Application
Bonding
Tradename
3092
Manufacturer's Description
Loctite 3092 Instant Adhesive
Color
Clear
Container Size value And um
10 Gm
Substrate Material
Plastic | Rubber | Metal
Degree of Flashpoint value And um
160 Deg C
Odor
Slight
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Component | Fast Fixturing | Cyanoacrylate Technology
Net Weight
10 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1807961
Long Description
General Purpose Instant Adhesive; Gap Filling; Syringe; Bonding

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh