Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3619 RED 10ML IDH 1099558 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3619-SYRG-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODF8aW1hZ2UvanBlZ3xhRGd4TDJnd05pOHhNRGN6TWpjek1UQTNNalUwTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZeE9WOVRXVkpIWHpFd1RVeGZNekF3ZURNd01DNXFjR2N8ZWRhMmMxYjExMTc2MGM0YTkxMjM3NjJlZWFmMTY4OTlkYWU1Yjg4Yzg0YzVjMjlhNDZjMWI4YzAxZWMxMGVlNQ
22142161 General Purpose Adhesives 

LOCTITE LOCTITE

3619 RED 10ML IDH 1099558

Description

3619 10ML RED EPOXY SY EFD ADHESIVE ; 10ML SYRINGE 90SEC CURE AT 100DEG

General Purpose Epoxy Adhesive; Bonding; Syringe; Surface Mount Adhesive

Part #

3619 RED 10ML IDH 1099558

BDI #
22142161

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Syringe
Texture
Liquid
Application
Surface Mount Adhesive
Tradename
3619
Manufacturer's Description
Loctite 3619 Epoxy Adhesive
Color
Red
Container Size value And um
10 Ml
Substrate Material
Ceramic | Glass | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Epoxy
VOC Content - Percentage
0.5 Percentage | 5.1 G/L
Other Features
Epoxy Technology | One Component | Heat Cure
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1099558
Long Description
General Purpose Epoxy Adhesive; Bonding; Syringe; Surface Mount Adhesive

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh