Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4060 GRY 50GM IDH 2217129 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538639-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzd8aW1hZ2UvanBlZ3xhRFprTDJneU5DOHhNRFUyTVRFME56WTVPVEl6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNakExTXpnMk16bGZNekF3ZURNd01DNXFjR2N8ODk1OWFmYTk3NDY5NmE0YTdkN2QzMGNhYTVmOGJlNjkzM2I2ZTkyZTAyNDE4ZGZhMjQ0YmU1NGNiYWE1MGQ2ZA
20538639 General Purpose Adhesives 

LOCTITE LOCTITE

4060 GRY 50GM IDH 2217129

Description

HY 4080 INSTANT ADHESIVE IDH 2217129

General Purpose Structural Adhesive; Bonding; Dual Cartridge; High Temperature/Humidity Environment

Part #

2217129

BDI #
20538639

Details

60.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.07
EAN
0079340011779
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
High Temperature/Humidity Environment
Tradename
4060
Manufacturer's Description
Loctite 4060 Structural Adhesive
Color
Gray
Container Size value And um
50 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology | Two Component | Room Temperature Cure
Net Weight
50 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2217129
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; High Temperature/Humidity Environment

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh