Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4541 20GM https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4541-TB-20GM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNnxpbWFnZS9qcGVnfGFEQTRMMmcxTVM4eE1EY3pNamM1TXpFMk56a3dNaTlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZORFUwTVY5VVFsOHlNRWROWHpNd01IZ3pNREF1YW5CbnxmNzhiMjgyNGU4MWFiNDVhNjVmNmZkNzgzMDFjYjhjMTY5OTIzNjRlZDg5Y2UwN2NmNGJkYWIxMDI2M2RmZGIz
24600309 General Purpose Adhesives 

LOCTITE LOCTITE

4541 20GM

Description

LOCTITE 4541 20GM

General Purpose Instant Adhesive; Medical Device; Tube; Disposable Medical Device

Part #

4541 20GM

BDI #
24600309

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Tube
Texture
Liquid
Application
Disposable Medical Device
Tradename
4541 | PRISM
Manufacturer's Description
Loctite 4541 Prism Instant Adhesive Gel
Color
Clear
Container Size value And um
20 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
Other Features
Cyanoacrylate Technology
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Medical Device; Tube; Disposable Medical Device

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh