Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

460 500G IDH 142600 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-460-BTL-500GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTN8aW1hZ2UvanBlZ3xhRGcyTDJnelppOHhNRGN6TWpZNE16UXlOemczTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRZd1gwSlVURjgxTURCSFRWOHpNREI0TXpBd0xtcHdad3xhZTNmODQ5NDllZmNhMDNkNzUyOGZkZjQ3MWExNWM0ZWFjNWI1ZmRiODYzMTM4NGI5ZTQyYjRkNWYyMGExNTQ1
1055512 General Purpose Adhesives 

LOCTITE LOCTITE

460 500G IDH 142600

Description

LOCTITE 460 500G IDH 142600

General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; OEM Assembly | Close Fitting Part

Part #

460 500G IDH 142600

BDI #
1055512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Low Odor Multipurpose
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
460 | PRISM
Manufacturer's Description
Loctite 460 Prism Instant Adhesive
Color
Clear
Container Size value And um
500 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 Deg C
Odor
Negligible
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 71 Deg C
Net Weight
1.1 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142600
Long Description
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; OEM Assembly | Close Fitting Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh