

LOCTITE
LOCTITE
495 50GM
LOCTITE LOCTITE
Description
495 50GM
General Purpose Instant Adhesive; Fast Bonding; Bottle; Rubber and Plastic Bonding | Repairing
Part #
495 50GM
BDI #
24582713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/495-50GM/p/24582713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Bonding
Container Type
Bottle
Texture
Liquid
Application
Rubber and Plastic Bonding | Repairing
Tradename
495
Manufacturer's Description
Loctite 495 Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
50 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
CID-A-A-3097 Type I Class 1
Other Features
One Part Cyanoacrylate Technology | Humidity Cure
Net Weight
50 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Fast Bonding; Bottle; Rubber and Plastic Bonding | Repairing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh