

LOCTITE
LOCTITE
496 1OZ IDH 234156
LOCTITE LOCTITE
Description
496 1OZ IDH 234156 INSTANT ADHESIVE ; 49650 SUPERBONDER 496 1OZ
General Purpose Instant Adhesive; Metal; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Part #
234156
BDI #
1056015
Details
66.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/496-1OZ-IDH-234156/p/1056015
Your Price
$ 66.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.04
EAN
0079340496507
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Metal
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
496 | SUPER BONDER
Manufacturer's Description
Loctite 496 Super Bonder Instant Adhesive
Color
Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type I Class 2 | MIL-A-46050C Type I Class II
Other Features
Cyanoacrylate Technology | Viscosity 125 CP | Temperature Range -54 to 82 Deg C
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
49650
Weight / LBS
0.093
Long Description
General Purpose Instant Adhesive; Metal; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh