

LOCTITE
LOCTITE
AA 3494 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3494 1L
General Purpose Light Cure Adhesive; Bonding | Potting | Sealing; Can; Rough Surface Decorative Glass | Molded Glass Tableware Item | Automotive Lighting Component
Part #
AA 3494 1L
BDI #
24600261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3494-1L/p/24600261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding | Potting | Sealing
Container Type
Can
Texture
Liquid
Application
Rough Surface Decorative Glass | Molded Glass Tableware Item | Automotive Lighting Component
Tradename
3494
Manufacturer's Description
Loctite 3494 Light Cure Adhesive
Color
Clear
Container Size value And um
1 L
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
87.8 Deg C TCC
Odor
Sharp
VOC Content - Percentage
1.09 Percentage | 11.16 G/L
Other Features
Acrylic Technology | One Part Component
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Bonding | Potting | Sealing; Can; Rough Surface Decorative Glass | Molded Glass Tableware Item | Automotive Lighting Component
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh