LOCTITE
LOCTITE
AA 392 25ML IDH 232853
LOCTITE LOCTITE
Description
AA 392 25ML IDH 232853 ADHESIVE ; 39205 RAPID
General Purpose Structural Adhesive; Metal; Syringe; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Amber; 25 Ml
Part #
232853
BDI #
1055892
Details
125.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-392-25ML-IDH-232853/p/1055892
Your Price
$ 125.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.05
EAN
0079340392052
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Syringe
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
392
Manufacturer's Description
Loctite 392 Structural Adhesive; Magnet Bonder
Color
Amber
Container Size value And um
25 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
77.2 Deg C TCC
Odor
Sharp
VOC Content - Percentage
2.22 Percentage | 21.15 g/l
Other Features
Acrylic Technology | Heat or Activator Cure | High Toughened | Viscosity 6500 CP | Temperature Range 121 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39205
Weight / LBS
0.11
Long Description
General Purpose Structural Adhesive; Metal; Syringe; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Amber; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh