

LOCTITE
LOCTITE
AA 3924 25ML
LOCTITE LOCTITE
Description
LOCTITE AA 3924 25ML
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Disposable Medical Device
Part #
AA 3924 25ML
BDI #
24601193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3924-25ML/p/24601193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Liquid
Application
Disposable Medical Device
Tradename
3924
Manufacturer's Description
Loctite 3924 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
78 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.25 Percentage | 14.31 G/L
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh