

LOCTITE
LOCTITE
AA H4100 ADHESIVE 490ML
LOCTITE LOCTITE
Description
LOCTITE AA H4100 ADHESIVE 490ML
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Part #
AA H4100 ADHESIVE 490ML
BDI #
24600397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H4100-ADHESIVE-490ML/p/24600397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
H4100 | SPEEDBONDER
Manufacturer's Description
Loctite H4100 Speedbonder Structural Adhesive
Color
Pale Yellow
Container Size value And um
490 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Non Sag | Superior Impact and Peel Strength | Work Life 30 Min | Viscosity: 190000 cP
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh