

LOCTITE
LOCTITE
AA H8003 490ML IDH 2244127
LOCTITE LOCTITE
Description
AA H8003 STRUCTURAL ADHESIVE IDH 2244127
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding
Part #
2244127
BDI #
21746237
Details
232.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8003-490ML-IDH-2244127/p/21746237
Your Price
$ 232.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.7
EAN
0079340011908
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Bonding
Tradename
H8003 | SPEEDBONDER
Manufacturer's Description
Loctite H8003 Speedbonder Structural Adhesive
Color
Green
Container Size value And um
490 Ml
Substrate Material
Metal | Galvanized Steel | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight Characteristic
VOC Content - Percentage
3.04 Percentage
Other Features
Two Part Acrylic Technology | High Performance | Non Sag
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2244127
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh