

DEVCON
DEVCON
DA291
DEVCON DEVCON
Description
DA291 ADHESIVE ; PLASTIC WELDER 47ML CART WHITE
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; White; 47 Ml
Part #
230-DA291
BDI #
17116654
Details
93.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA291/p/17116654
Your Price
$ 93.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
EAN
0078143141911
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Paste
Application
High Strength Load Bearing Bond to Engineered Plastic
Tradename
PLASTIC WELDER
Manufacturer's Description
Devcon Plastic Welder White
Color
White
Container Size value And um
47 Ml
Substrate Material
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Structural Adhesive | Room Temperature Cure | Minimal Surface Preparation | Tough | SAMS Listed
Net Weight
1.59 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA291
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; White; 47 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh