Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DP270-1.7OZ-BLK https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1384000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODV8aW1hZ2UvanBlZ3xhR0psTDJnNFl5ODVPRE0yTVRJME1ERXlOVGMwTDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXpnME1EQXdYek13TUhnek1EQXVhbkJufDkwYmFhOGVkODI0NDU4OTFmMWFmYzBlNTUxYzllZGM4YTdiMzIwZGUyNmY0ZjkxMjYwZTQwZWE5ZDg0ZDIyMGM
1384000 General Purpose Adhesives 

3M 3M

DP270-1.7OZ-BLK

Description

DP270-1.64OZ-BLK SCOTCH-WELD PTNG CMPD ; EPOXY BLACK 1.71 FL. OZ

General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Potting and Bonding Electrical Components; Black

Part #

DP270-1.7OZ-BLK

BDI #
1384000

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0638060089750
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Liquid
Application
Potting and Bonding Electrical Components
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld Epoxy Potting Compound
Color
Black
Substrate Material
Wood | Metal | Glass | Stone | Various Plastic
Degree of Flashpoint value And um
Above 240 Deg F
Odor
Very Mild Pungent
Net Weight
1.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Potting and Bonding Electrical Components; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh