LOCTITE
LOCTITE
EA 445 10-4GM IDH 209717
LOCTITE LOCTITE
Description
EA 445 10-4GM IDH 209717 ADHESIVE ; EPOXY FAST CURE MIXER CUP
General Purpose Structural Adhesive; High Strength Bond and Repair; Can; Paste; Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage; Gray; 0.088 Lb
Part #
209717
BDI #
1055707
Details
153.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-445-10-4GM-IDH-209717/p/1055707
Your Price
$ 153.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.15
EAN
0079340214255
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Bond and Repair
Container Type
Can
Texture
Paste
Application
Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fast Cure Epoxy; Mixer Cups
Color
Gray
Container Size value And um
0.088 Lb
Substrate Material
Ceramic | Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Net Weight
1.41 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21425
Long Description
General Purpose Structural Adhesive; High Strength Bond and Repair; Can; Paste; Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage; Gray; 0.088 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



