

LOCTITE
LOCTITE
EA 9430 2LB KIT
LOCTITE LOCTITE
Description
LOCTITE EA 9430 2LB KIT
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Assembly
Part #
EA 9430 2LB KIT
BDI #
24600537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9430-2LB-KIT/p/24600537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Assembly
Tradename
9430 | HYSOL
Manufacturer's Description
Loctite 9430 Hysol Epoxy Structural Adhesive
Color
Off White
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel and High Shear Strength | Toughened
Net Weight
32 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh