https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9432NA-CN-2LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzNTh8aW1hZ2UvanBlZ3xhRGhpTDJnMFl5OHhNRGN6TWpnMU9EUTBNVGMxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5ETXlUa0ZmUTA1Zk1reENYek13TUhnek1EQXVhbkJufDJiMjk2MzFhN2ZhMGZlZDNlYzg3YTVmYWI3MjliYjVkODY2MTNkNGRiMTc0MzhhMDQ3OTQ0MWRkOTdhMzVmOWM
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9432NA-CN-2LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzNTh8aW1hZ2UvanBlZ3xhRGhpTDJnMFl5OHhNRGN6TWpnMU9EUTBNVGMxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5ETXlUa0ZmUTA1Zk1reENYek13TUhnek1EQXVhbkJufDJiMjk2MzFhN2ZhMGZlZDNlYzg3YTVmYWI3MjliYjVkODY2MTNkNGRiMTc0MzhhMDQ3OTQ0MWRkOTdhMzVmOWM
LOCTITE
LOCTITE
EA 9432NA 2LB
LOCTITE LOCTITE
Description
LOCTITE EA 9432NA 2LB
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Can; Bonding Oily and Other Poorly Prepared Surfaces
Part #
EA 9432NA 2LB
BDI #
24601351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9432NA-2LB/p/24601351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Can
Texture
Liquid
Application
Bonding Oily and Other Poorly Prepared Surfaces
Tradename
9432NA | HYSOL
Manufacturer's Description
Loctite 9432NA Hysol Epoxy Structural Adhesive
Color
Milky Gray
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C SCC
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Aluminum Filled Epoxy Technology | High Temperature | Heat Cure | Thixotropic | Non Sag
Net Weight
32 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Can; Bonding Oily and Other Poorly Prepared Surfaces
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


