Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 9492 50ML IDH 468286 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9492-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDd8aW1hZ2UvanBlZ3xhRFpoTDJoa01TOHhNRGN6TWpjd05ETXpNemcxTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5Ea3lYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8M2YxNDgwN2IzNjE2MWU0ZDgzMzE5NDRmMzE1ZGZhODQzZWM1MDY3ZTU5Njk2MGNjNGVlZTExMmRmOGM1ZWFjMg
17007469 General Purpose Adhesives 

LOCTITE LOCTITE

EA 9492 50ML IDH 468286

Description

LOCTITE EA 9492 50ML IDH 468286

General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding

Part #

EA 9492 50ML IDH 468286

BDI #
17007469

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Bonding
Tradename
9492 | HYSOL
Manufacturer's Description
Loctite 9492 Hysol Epoxy Structural Adhesive
Color
White
Container Size value And um
50 Ml
Substrate Material
Fiberglass
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Epoxy Technology | High Temperature and Chemical Resistance
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
468286
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh