LOCTITE
LOCTITE
EA E-30CL 50ML IDH 237116
LOCTITE LOCTITE
Description
EA E-30CL 50ML IDH 237116 ADHESIVE ; 29329 HYSOL EPOXY 50ML
General Purpose Structural Adhesive; Glass; Dual Cartridge; Liquid; Fiber Optic Component; Colorless; 50 Ml
Part #
237116
BDI #
1056208
Details
51.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-30CL-50ML-IDH-237116/p/1056208
Your Price
$ 51.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.08
EAN
0079340293298
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Glass
Container Type
Dual Cartridge
Texture
Liquid
Application
Fiber Optic Component
Tradename
E-30CL | HYSOL
Manufacturer's Description
Loctite E-30CL Hysol Epoxy Structural Adhesive; Glass Bonder
Color
Colorless
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Optical Fiber | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting | Work Life 30 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29329
Weight / LBS
0.17
Long Description
General Purpose Structural Adhesive; Glass; Dual Cartridge; Liquid; Fiber Optic Component; Colorless; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh