LOCTITE
LOCTITE
EA E-40HT 50ML IDH 1086065
LOCTITE LOCTITE
Description
EA E-40HT 50ML IDH 1086065 ADHESIVE ; EA E-40HT EPOXY 50ML DUAL CART 10EA/CS
General Purpose Structural Adhesive; Multipurpose; Dual Syringe; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Off White; 50 Ml
Part #
EA E-40HT 50ML IDH 1086065
BDI #
1055176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-40HT-50ML-IDH-1086065/p/1055176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.08
EAN
0079340426382
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Syringe
Texture
Liquid
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
E-40HT | HYSOL
Manufacturer's Description
Loctite E-40HT Hysol Epoxy Structural Adhesive
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel Strength | Toughened | 4Work Life 5 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1086065
Weight / LBS
0.172
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Syringe; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Off White; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh