

LOCTITE
LOCTITE
H3151 400ML
LOCTITE LOCTITE
Description
LOCTITE H3151 400ML
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Part #
H3151 400ML
BDI #
24600401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/H3151-400ML/p/24600401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3151 | SPEEDBONDER
Manufacturer's Description
Loctite H3151 Speedbonder Structural Adhesive
Color
Light Yellow
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Sag Resistant | Long Open Time | Consistent Bondline Thickness | Viscosity 70000 CP
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh