Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OXY-BOND 105 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-OXY-BOND-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxMHxpbWFnZS9qcGVnfGFEQTFMMmc0Tmk4eE1EY3pNamN5T1RRNU9UWTNPQzlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZUMWhaTFVKUFRrUmZSRU5TVkY4MU1FMU1Yek13TUhnek1EQXVhbkJufGY3YTdiY2VmMjZlZWQzODc1MWEyNTA3OTgwMDNiMDJjMjg5MzJjMzYyZTliZjg1NzQ4ZGNjOTBhZThkMmYzOWE
21521765 General Purpose Adhesives 

LOCTITE LOCTITE

OXY-BOND 105

Description

OXY-BOND 105 EPOXY ADHESIVE ; 5-MIN CLEAR 50 ML CARTRIDGE

General Purpose Epoxy Adhesive; Bonding; Dual Cartridge; Component Assembly | Electronic | Fiber Optic | Staking Industry

Part #

OXY-BOND 105

BDI #
21521765

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Component Assembly | Electronic | Fiber Optic | Staking Industry
Tradename
OXY-BOND 105
Manufacturer's Description
Loctite OXY-BOND 105 Epoxy Adhesive
Color
Clear
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass fabric | Glass | Metal | Phenolic Plastics | Polyester | Rubber | Forestry Products | Glass Fabric | Hardboard
Degree of Flashpoint value And um
248.89 Deg C
Odor
Mild
Other Features
Two Part Technology | Five Minute
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Epoxy Adhesive; Bonding; Dual Cartridge; Component Assembly | Electronic | Fiber Optic | Staking Industry

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh