

LOCTITE
LOCTITE
PA 6211 20KG IDH 432236
LOCTITE LOCTITE
Description
TECHNOMELT PA 6211 HOTMELT ADH 20KG BAG ; HOTMELT ADHESIVE
General Purpose Hot Melt Adhesive; Bonding; Bag; Industrial
Part #
432236
BDI #
20538892
Details
2347.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PA-6211-20KG-IDH-432236/p/20538892
Your Price
$ 2,347.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.4
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Bonding
Container Type
Bag
Texture
Solid
Application
Industrial
Tradename
6211 | TECHNOMELT
Manufacturer's Description
Loctite 6211 Technomelt Hot Melt Adhesive
Color
Amber
Container Size value And um
20 Kg
Substrate Material
ABS | Metal | Plastic | Vinyl
Odor
Resinous
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 175.105
Other Features
One Part Component | Excellent Low Temperature Flexibility
Net Weight
20 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
432236
Long Description
General Purpose Hot Melt Adhesive; Bonding; Bag; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh