

LOCTITE
LOCTITE
POWERGRAB IND CONSTN 300ML IDH 2137678
LOCTITE LOCTITE
Description
POWERGRAB HD ADHESIVE IDH 2137678 ; 300ML CART CONSTRUCTION 12EA/CS
Heavy Duty Construction Adhesive; Industrial | Gap Filling Typical Use; Cartridge Container Type; Paste Texture; Interior and Exterior Repair/Building Project Application; POWERGRAB Tradename; Off White Color; 300 Ml Container Size; Metal | Ceramic | Wood | Concrete| Plastic Substrate Material; Single Component Acrylic Technology; High Strength; Fast Set Time; Water Resistant; Shock Impact Resistant
Part #
POWERGRAB IND CONSTN 300ML IDH 2137678
BDI #
20538603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/POWERGRAB-IND-CONSTN-300ML-IDH-2137678/p/20538603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.44
EAN
0079340011267
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Heavy Duty Construction
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2137678
Product Detail
Heavy Duty Construction Adhesive
Product Specification
Industrial | Gap Filling Typical Use; Cartridge Container Type; Paste Texture; Interior and Exterior Repair/Building Project Application; POWERGRAB Tradename; Off White Color; 300 Ml Container Size; Metal | Ceramic | Wood | Concrete| Plastic Substrate Material; Single Component Acrylic Technology; High Strength; Fast Set Time; Water Resistant; Shock Impact Resistant
Long Description
Heavy Duty Construction Adhesive; Industrial | Gap Filling Typical Use; Cartridge Container Type; Paste Texture; Interior and Exterior Repair/Building Project Application; POWERGRAB Tradename; Off White Color; 300 Ml Container Size; Metal | Ceramic | Wood | Concrete| Plastic Substrate Material; Single Component Acrylic Technology; High Strength; Fast Set Time; Water Resistant; Shock Impact Resistant