Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PU 8599 25KG IDH 1371250
17139318 General Purpose Adhesives 

LOCTITE LOCTITE

PU 8599 25KG IDH 1371250

Description

1371250 ; POR 8599 25 KG PAIL

General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Pail; Repair Glazing of Vehicle

Part #

PU 8599 25KG IDH 1371250

BDI #
17139318

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
27.9
EAN
0079340000438
Product Group - BDI
C00104
Product Name And Type
General Purpose Direct Glazing Adhesive
Typical Use
Windshield Glass Installation
Container Type
Pail
Texture
Paste
Application
Repair Glazing of Vehicle
Tradename
8599 | TEROSTAT
Manufacturer's Description
Loctite 8599 Terostat Direct Glazing Adhesive
Color
Black
Container Size value And um
25 Kg
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Moisture Cure
Net Weight
25 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Direct Glazing
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1371250
Long Description
General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Pail; Repair Glazing of Vehicle

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh