

LOCTITE
LOCTITE
PU 9096 310ML IDH 1377641
LOCTITE LOCTITE
Description
PU 9096 310ML IDH 1377641 ADHESIVE ; MOISTURE CUR DIRCT GLAZING SEALT 12EA/CS
General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Cartridge; Paste; Repair Glazing of Vehicle; Black; 310 Ml
Part #
PU 9096 310ML IDH 1377641
BDI #
1055474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PU-9096-310ML-IDH-1377641/p/1055474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.44
EAN
0079340000407
Product Group - BDI
C00104
Product Name And Type
General Purpose Direct Glazing Adhesive
Typical Use
Windshield Glass Installation
Container Type
Cartridge
Texture
Paste
Application
Repair Glazing of Vehicle
Tradename
9096 PL | TEROSTAT
Manufacturer's Description
Terostat 9096 PL Direct Glazing Adhesive
Color
Black
Container Size value And um
310 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Moisture Cure | Without Primer | Cold Applied Polyurethane | Temperature Range 10 to 35 Deg C
Net Weight
10.48 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Direct Glazing
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1377641
Weight / LBS
0.956
Long Description
General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Cartridge; Paste; Repair Glazing of Vehicle; Black; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh