Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 194500 1L https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-194500-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzV8aW1hZ2UvanBlZ3xhREZtTDJnNFpDOHhNRGN6TWpjNU5UUTVORFF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrME5UQXdYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZTk4NTMyMjI1YzE3MjA3OTEyZmNiYTRjZDUwMzY0OGUyMWU1M2JlNmJjMDY3MzA4NWYzNGMxOTczN2FjNDllOQ
24600335 General Purpose Adhesives 

LOCTITE LOCTITE

SF 194500 1L

Description

LOCTITE SF 194500 1L

General Purpose Adhesive Activator; Bonding; Can; Encapsulated Surface

Part #

SF 194500 1L

BDI #
24600335

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive Activator
Typical Use
Bonding
Container Type
Can
Texture
Liquid
Application
Encapsulated Surface
Tradename
194500
Manufacturer's Description
Loctite 194500 Adhesive Activator
Color
Green
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acrylic
VOC Content - Percentage
Below 3 Percentage
Other Features
Surface Insensitive | High Strength | High Temperature
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Adhesive Activator; Bonding; Can; Encapsulated Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh