Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUPER 77 24OZ-IND https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1384315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjB8aW1hZ2UvanBlZ3xhR00zTDJobE9DODVPRE0yTVRJek5ESXlOelV3TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXpnME16RTFYek13TUhnek1EQXVhbkJufGY4NzM2NzM5ZjViMTQ4ZGQyY2IyN2Y3NGNkZjYwYTg0YzRmNjRlOTZhZDM4MDYyNjU1NGM0ZGM3MjVlM2Q5NmI
1384315 General Purpose Adhesives 

3M 3M

SUPER 77 24OZ-IND

Description

SUPER 77 24OZ-IND AEROSOL ADHESIVE ; NET WEIGHT 16.75 OZ

General Purpose Adhesive; Multipurpose; Aerosol Can; Liquid; Industrial Maintenance Repair | Attaching Fiberglass Insulation | Drywall Corner Bead; Colorless; 24 Oz

Part #

SUPER 77 24OZ-IND

BDI #
1384315

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0
EAN
0051111186930
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Liquid
Application
Industrial Maintenance Repair | Attaching Fiberglass Insulation | Drywall Corner Bead
Tradename
3M SUPER 77
Manufacturer's Description
3M Super 77 Adhesive
Color
Colorless
Container Size value And um
24 Oz
Substrate Material
Bond Paper | Cardboard | Fabric | Insulation | Plastic | Metal | Wood
Degree of Flashpoint value And um
-42 Deg F
Odor
Fruity
Net Weight
16.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Adhesive; Multipurpose; Aerosol Can; Liquid; Industrial Maintenance Repair | Attaching Fiberglass Insulation | Drywall Corner Bead; Colorless; 24 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh