LOCTITE
LOCTITE
TECHNOMELT COOLMELT MXST 35LB CTN
LOCTITE LOCTITE
Description
LOCTITE TECHNOMELT COOLMELT MXST 35LB CTN
General Purpose Hot Melt Adhesive; Heat Sensitive Parts; Carton; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Part #
TECHNOMELT COOLMELT MXST 35LB CTN
BDI #
24601201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/TECHNOMELT-COOLMELT-MXST-35LB-CTN/p/24601201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Heat Sensitive Parts
Container Type
Carton
Texture
Solid
Application
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Tradename
HYSOL | COOLMELT | TECHNOMELT
Manufacturer's Description
Loctite Hysol Coolmelt Technomelt Hot Melt Adhesive
Color
Off White
Container Size value And um
35 Lb
Substrate Material
Plastic | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA CFR 175.105
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Flexible
Net Weight
560 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Hot Melt Adhesive; Heat Sensitive Parts; Carton; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh