

LOCTITE
LOCTITE
UK 1366 B10 PU 415ML IDH 1668032
LOCTITE LOCTITE
Description
UK 1366 B10 PU ADHESIVE 415ML CART ; POR POLYURETHANE ADHESIVE
General Purpose Structural Adhesive; Bonding; Dual Cartridge; General Assembly
Part #
1668032
BDI #
20538703
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UK-1366-B10-PU-415ML-IDH-1668032/p/20538703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.74
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
General Assembly
Tradename
1366 B10
Manufacturer's Description
Loctite 1366 B10 Structural Adhesive
Color
Beige
Container Size value And um
415 Ml
Substrate Material
Metal |Plastic | Hard Foam
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Two Part Polyurethane Technology | Solvent Free
Net Weight
415 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1668032
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; General Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh