PERMATEX
PERMATEX
64050
PERMATEX PERMATEX
Description
64050 STR SLEEVE RET 50ML
Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Key | Spline | Bearing | Retain Rotor to Shaft in Fractional HP Motor | Bushing and Sleeve | Augment Press Fit; Green; 50 Ml
Part #
64050
BDI #
18248932
Details
87.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/64050/p/18248932
Your Price
$ 87.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.094
EAN
0686226640505
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Sleeve
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Key | Spline | Bearing | Retain Rotor to Shaft in Fractional HP Motor | Bushing and Sleeve | Augment Press Fit
Manufacturer's Description
Permatex High Temperature Sleeve Retainer
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-R-46082B Type II
Other Features
Anaerobic Cure | High Temperature | Viscosity 500 To 700 CP | Temperature Range -54 To 204 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Key | Spline | Bearing | Retain Rotor to Shaft in Fractional HP Motor | Bushing and Sleeve | Augment Press Fit; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh