SAF-T-LOK INTL
SAF-T-LOK INTL
12241
SAF-T-LOK INTL SAF-T-LOK INTL
Description
12241 D-250 THREADLOCKER ADHESIVE ; 250ML BTL HI-STR/MED-VIS 8030011464415
Anaerobic Threadlocker; Gap Filling; Bottle; 250 Ml; Liquid; Metal Part and Assembly; Orange
Part #
12241
BDI #
24050865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/12241/p/24050865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Gap Filling
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
D - Small Screw/Adjustable
Color
Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0122 | MIL-S-22473 Grade D
Other Features
Anaerobic Technology | Viscosity 40 To 80 CP | Torque Prevailing 100 to 250 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
12241
Weight / LBS
0.75
Long Description
Anaerobic Threadlocker; Gap Filling; Bottle; 250 Ml; Liquid; Metal Part and Assembly; Orange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh