SAF-T-LOK INTL
SAF-T-LOK INTL
14221
SAF-T-LOK INTL SAF-T-LOK INTL
Description
14221 CV-10 THREADLOCKER ADHESIVE ; 10ML BTL MED-STR/MED-VIS 8030000812331
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Blue
Part #
14221
BDI #
24050845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/14221/p/24050845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
CV - Med-Strength/Med-Thickness
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0142 | MIL-S-22473 Grade CV
Other Features
Anaerobic Technology | Viscosity 100 To 250 CP | Torque Prevailing 40 to 100 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
14221
Weight / LBS
0.05
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh