SAF-T-LOK INTL
SAF-T-LOK INTL
22231
SAF-T-LOK INTL SAF-T-LOK INTL
Description
22231 T22-50 THREADLOCKER ADHESIVE ; 50ML BTL LOW STR ADJ 8030010693046
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Liquid; Metal Part and Assembly | Set Screw and Similar; Purple
Part #
22231
BDI #
24050941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/22231/p/24050941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly | Set Screw and Similar
Manufacturer's Description
T22 - Low Strength/Adjustable Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0311 | MIL-S-46163 Type II Grade M
Other Features
Anaerobic Technology | Adjustable Thixotropic | Viscosity 1200 CP | Torque Breakaway 50; Prevailing 30 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
22231
Weight / LBS
0.18
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Liquid; Metal Part and Assembly | Set Screw and Similar; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh