https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-242-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhREF4TDJoaU5TOHhNRGN3TnpBeE1qQXlOak01T0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpReVgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58ZjA0ZTcwNjgxZDU3OWRhZTJjYTQzMThiYjFkOTcxNTM4NzA5YjBlMmM1MzFhYjFiMmMxOGQ5MDY1ZjMyMzFjYg
LOCTITE
LOCTITE
242 BLUE 10ML
LOCTITE LOCTITE
Description
NOT AVAILABLE IN US - USE 1055380
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Part #
242 BLUE 10ML
BDI #
24601529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/242-BLUE-10ML/p/24601529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
242
Manufacturer's Description
Loctite 242 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.48 Percentage | 49.3 g/l
Conformance to Certificate
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh