LOCTITE
LOCTITE
2422 BLUE 30GM IDH 1134601
LOCTITE LOCTITE
Description
2422 BLUE 30GM IDH 1134601 THREADLOCKER ; 30G SYRINGE
Anaerobic Threadlocker; Ultra High Temperature; Syringe; 0.066 Lb; Paste; Threaded Fastener; Blue
Part #
1134601
BDI #
1055208
Details
118.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/2422-BLUE-30GM-IDH-1134601/p/1055208
Your Price
$ 118.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
EAN
0079340430556
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Ultra High Temperature
Container Type
Syringe
Texture
Paste
Application
Threaded Fastener
Tradename
2422
Manufacturer's Description
Loctite 2422 High Temperature; Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
0.066 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
1.6 Percentage | 18.83 g/l
Other Features
Anaerobic Technology | Torque: Breakaway 102; Prevailing 12 In-Lbs
Net Weight
1.06 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1134601
Weight / LBS
0.126
Long Description
Anaerobic Threadlocker; Ultra High Temperature; Syringe; 0.066 Lb; Paste; Threaded Fastener; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh