Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2422 BLUE CART300GM IDH 2946244 https://www.bdiexpress.com/medias/INDLOCXXXXXX-24599641-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMnxpbWFnZS9qcGVnfGFHVTFMMmczT1M4eE1EWTJORE13T1RVeU1qUTJNaTlKVGtSTVQwTllXRmhZV0ZoZk1qUTFPVGsyTkRGZk16QXdlRE13TUM1cWNHY3xiZGQzOTVhNTkzMTRhYWFmZjY4OTM0ZDYwNWNkOWJhMDdkZDAyYTM0MDI0ZGVhYzAwNjUzZjMxMmY0MTBiOWU3
24599641 Threadlocker 

LOCTITE LOCTITE

2422 BLUE CART300GM IDH 2946244

Description

2422 BLUE 300GM THREADLOCKER

Anaerobic Threadlocker; Ultra High Temperature; Cartridge; 0.661 Lb; Paste; Threaded Fastener; Blue

Part #

2422 BLUE CART300GM IDH 2946244

BDI #
24599641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.3
EAN
0000024599641
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Ultra High Temperature
Container Type
Cartridge
Texture
Paste
Application
Threaded Fastener
Tradename
2422
Manufacturer's Description
Loctite 2422 High Temperature; Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
300 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
1.6 Percentage | 18.83 g/l
Other Features
Anaerobic Technology | Torque: Breakaway 102; Prevailing 12 In-Lbs
Net Weight
10.58 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1134602
Long Description
Anaerobic Threadlocker; Ultra High Temperature; Cartridge; 0.661 Lb; Paste; Threaded Fastener; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh