PERMATEX
PERMATEX
24250
PERMATEX PERMATEX
Description
24250 THREADLOCKER LIQUID ; 50ML BOTTLE BLUE
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly; Blue
Part #
24250
BDI #
18250344
Details
87.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/24250/p/18250344
Your Price
$ 87.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.1
EAN
0686226242501
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly
Manufacturer's Description
Permatex Medium Strength Threadlocker Blue
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-S-46163A Type II Grade N | NSF White Book Registered
Other Features
Anaerobic Technology | Food Grade | Viscosity 800 To 1600 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
24250
Weight / LBS
0.222
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh