https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-248-STCK-19G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjh8aW1hZ2UvanBlZ3xhREpsTDJnMVppOHhNRGN3TnpBd05qWXhPVFkzT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpRNFgxTlVRMHRmTVRsSFh6TXdNSGd6TURBdWFuQm58MTVlNmEyNDNhMWU3MTUwZWE4MjdmNDhiNWViMWMxYWQyNjZmNmQzOTRiYjA5OWY5YWJiODBjODVmYzg5YzVjZg
LOCTITE
LOCTITE
248 BLUE 19GM IDH 1714937
LOCTITE LOCTITE
Description
LOCTITE 248 BLUE 19GM IDH 1714937
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 19 G; Self-Feeding Stick Applicator; Blue
Part #
248 BLUE 19GM IDH 1714937
BDI #
24742708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/248-BLUE-19GM-IDH-1714937/p/24742708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Stick
Texture
Paste
Application
Self-Feeding Stick Applicator
Tradename
248
Manufacturer's Description
Loctite 248 Medium Strength Threadlocker
Color
Blue
Container Size value And um
19 G
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
2.9 Percentage | 31.9 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Wax Like Residue | 226 In-Lbs Breakaway Torque | 36 In-Lbs Prevailing Torque
Net Weight
0.67 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 19 G; Self-Feeding Stick Applicator; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh