Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

268 19G STICK https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-268-STCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDV8aW1hZ2UvanBlZ3xhREF5TDJnMk1pODVPRE0wTlRVNE1qVTVNak13TDBsT1JFeFBRMEZFU0ZoWVdGOVVURjh5TmpoZlUxUkRTMTh6TURCNE16QXdMbXB3Wnd8NTc5MzAwMjFjODM0ZTAyZDU3ZmJmNGRiNTJmNGRmMmNlZDgwMjMwYTIxNzE5NDg2ZGFhNjc4NjI3YmE1NjVjMA
15071666 Threadlocker 

LOCTITE LOCTITE

268 19G STICK

Description

LOCTITE 268 19G STICK

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 19 G; Paste; Self-Feeding Stick Applicator; Red

Part #

268 19G STICK

BDI #
15071666

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
5010266007113
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Stick
Texture
Paste
Application
Self-Feeding Stick Applicator
Tradename
268
Manufacturer's Description
Loctite 268 High Strength Threadlocker
Color
Red
Container Size value And um
19 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 80 Deg C
Odor
Mild
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Wax Like Residue | 220 In-Lbs Breakaway Torque | 34 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 19 G; Paste; Self-Feeding Stick Applicator; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh