Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

271 RED 10ML https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-271-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODh8aW1hZ2UvanBlZ3xhRGczTDJnM1pDOHhNRGN3TnpBME5UZzNOVGMwTWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjeFgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58OWY5MjlmMDliMWFiM2EyNWVkZmQzMzdkMTNiMjI1MDQwNWFhYmNlYTVkYTU0ZDQzYjk5YTY2ZDRjNTUwOWM1YQ
23669484 Threadlocker 

LOCTITE LOCTITE

271 RED 10ML

Description

271 RED 10ML

Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 10 Ml; Permanent Threaded Fastener Upto 1 Inch Dia; Red

Part #

271 RED 10ML

BDI #
23669484

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener Upto 1 Inch Dia
Tradename
271
Manufacturer's Description
Loctite 271 High Strength; Low Viscosity Red Threadlocker
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
0.82 Percentage | 7.81 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 2 Grade 1 | CFIA | MIL-S-46163A Type I Grade K
Other Features
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 10 Ml; Permanent Threaded Fastener Upto 1 Inch Dia; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh