Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

271 RED 1L IDH 209743 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055711-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNzF8aW1hZ2UvanBlZ3xhRGxqTDJnMU5DOHhNRFUyTURrMk1UUTBOVGt4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjeE1WOHpNREI0TXpBd0xtcHdad3w1ZTY2YzkzMjcwZmU3MWZhYjAxZDgzZGJiMGFiNWNhZWE0MDc0NDY3N2ExOWU0MThlNWNmMTVmMjM0YWIwOTZl
1055711 Threadlocker 

LOCTITE LOCTITE

271 RED 1L IDH 209743

Description

271 RED 1L IDH 209743 THREADLOCKER ; 27143 271 1L BOTTLE

Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 1 L; Liquid; Permanent Threaded Fastener Upto 1 Inch Dia; Red

Part #

209743

BDI #
1055711

Details

1250.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,250.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
1.187
EAN
0079340271432
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener Upto 1 Inch Dia
Tradename
271
Manufacturer's Description
Loctite 271 High Strength; Low Viscosity Red Threadlocker
Color
Red
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.82 Percentage | 7.81 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 2 Grade 1 | CFIA | MIL-S-46163A Type I Grade K
Other Features
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27143
Weight / LBS
2.63
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 1 L; Liquid; Permanent Threaded Fastener Upto 1 Inch Dia; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh