Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290 GREEN 10ML IDH 233731 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMjl8aW1hZ2UvanBlZ3xhRFEwTDJobU1pOHhNRFUyTVRBd01UUTRPRFF4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRrNE1GOHpNREI0TXpBd0xtcHdad3w5ZjcwNWEwZTU0ZmU1ZWQ2MGU0Mzg1ZmYzMzRlOTM4ZWJiYmFlNDY2MWJhYWQ0ZTJjYTg5ZTY5NDJlZTExOWM5
1055980 Threadlocker 

LOCTITE LOCTITE

290 GREEN 10ML IDH 233731

Description

290 GREEN 10ML IDH 233731 THREADLOCKER ; 29021 BOTTLE 10ML LIQUID GREEN 10EA/CS

Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 10 Ml; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green

Part #

290 GREEN 10ML IDH 233731

BDI #
1055980

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
EAN
0079340290211
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part
Tradename
290
Manufacturer's Description
Loctite 290 Green Threadlocker
Color
Green
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.27 Percentage | 22.1 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA | MIL-S-46163A Type III Grade R | MIL-S-46163A Type II Grade M | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29021
Weight / LBS
0.046
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 10 Ml; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh