

LOCTITE
LOCTITE
GRADE AV THREADLOCKER 250ML
LOCTITE LOCTITE
Description
LOCTITE GRADE AV THREADLOCKER 250ML
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Large Coarse Threaded Fastener and Stud; Red
Part #
GRADE AV THREADLOCKER 250ML
BDI #
24600323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/GRADE-AV-THREADLOCKER-250ML/p/24600323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Large Coarse Threaded Fastener and Stud
Tradename
LETTER GRADE AV (087)
Manufacturer's Description
Loctite Letter Grade AV (087) High Strength Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.64 Percentage | 15.67 g/l
Conformance to Certificate
MIL-S-22473E Grade AV
Other Features
Anaerobic Technology | High Locking Strength | Medium Viscosity
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Large Coarse Threaded Fastener and Stud; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh