

LOCTITE
LOCTITE
GRADE EV THREADLOCKER 50ML
LOCTITE LOCTITE
Description
LOCTITE GRADE EV THREADLOCKER 50ML
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Fastener and Stud; Purple
Part #
GRADE EV THREADLOCKER 50ML
BDI #
24600271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/GRADE-EV-THREADLOCKER-50ML/p/24600271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Fastener and Stud
Tradename
LETTER GRADE EV (079)
Manufacturer's Description
Loctite Letter Grade EV (079) Low Strength Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
Below 4 Percentage | Below 42 g/l
Conformance to Certificate
ASTM D-5363 Group 1 Class 5 Grade 2 | MIL-S-22473E
Other Features
Anaerobic Technology | Medium Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Fastener and Stud; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh