

LOCTITE
LOCTITE
Omnifit 230 M/50 gr
LOCTITE LOCTITE
Description
LOCTITE Omnifit 230 M/50 gr
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 G; Screw Lock; Purple
Part #
Omnifit 230 M/50 gr
BDI #
20103734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/Omnifit-230-M-50-gr/p/20103734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Screw Lock
Tradename
OMNIFIT 230M
Manufacturer's Description
Loctite OMNIFIT 230M High Strength; Medium Viscosity Purple Threadlocker
Color
Purple
Container Size value And um
50 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
Other Features
Fast Curing Joining Adhesive with Medium Viscosity
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
150073
Long Description
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 G; Screw Lock; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh